This item is Discontinued.

Zoro Select Door Reinforcer, Brass, Backset 2 3/4 In 1HEY7

Door Reinforcer, Brass, Backset 2 3/4 In (Discontinued)

  • Mfr # 1HEY7
  • Zoro # G2744201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1HEY7
Zoro #
G2744201
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Width
4 1/8 in
Door Thickness
1 3/8 in Door Thickness

Details

Item
Door Reinforcer
Backset
2 3/4 in
Material
Brass
Finish
Polished Brass
For Use With
Standard Deadbolts and Door Locks With 2 1/8 in Bore
Hardware
Included

Description

Door Reinforcer, Door Thickness 1 3/8 in Door Thickness, Polished Brass Finish, Height 9 in, Width 4 1/8 in, Backset 2 3/4 in, Material Brass, Hardware Included, For Use With Standard Deadbolts and Door Locks With 2 1/8 in Bore

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.