Screw Machine Drill Bit, U Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish, Helical Flute (Discontinued)
- Mfr # TDS501A09347
- Zoro # G2744347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS501A09347
Zoro #
G2744347
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Letter
Drill Bit Size
U
Shank Dia.
10.00mm
Overall Length
89.00mm
Flute Length
47.00mm
Depth:Dia. Ratio
3xD
Sizes Included
U
Depth x Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Decimal Equivalent
0.3680
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Shank Type
Straight
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Conical
Grade
WU25PD
List Number
501
Coolant Through
Yes
Application
Multilayer PVD TiAlN for Steel, Cast Iron, Stainless Steel Materials
Coolant Fed
Coolant Through
Description
Screw Machine Drill Bit, Drill Bit Size U, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3680
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.