90 Degree Elbow 90 Degree Elbow, 3-1/2" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0310002407

  • Zoro # G2744673


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3-1/2"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0310002407
Zoro #
G2744673
UPC #
690291023101
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3-1/2"
Pipe Size - Pipe Fitting
3-1/2 in
Outside Dia.
4-27/32"
Fitting Side B Nominal Pipe Size
3 1/2 in
Fitting Side A Nominal Pipe Size
3 1/2 in
Pipe Size
3-1/2"

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
90 Degree Elbow
Standards
UL: FM Approved: ASME B16.3
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degree Elbow
Saturated Steam Pressure
150 psi @ 350 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
For Pipe Schedule
40
Includes Seal
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Color
Black
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT

Description

90 Degrees Elbow, Malleable Iron, Class Class 150, For Pipe Schedule Schedule 40, 3 1/2 in, Female, Threaded, 3 1/2 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.