This item is Discontinued.

Eaton Variable Frequency Drive, 15 HP, 480VAC HVX01514B1P6

Variable Frequency Drive, 15 HP, 480VAC (Discontinued)

  • Mfr # HVX01514B1P6
  • Zoro # G2744734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVX01514B1P6
Zoro #
G2744734
UPC #
782116627547
Country of Origin
United States

Dimensions

Depth
15.34"
Width
5.4"
Height
23.68"

Details

Max. Output Amps
21
Digital Readout
yes
Input Phase AC
3
Protection
Overcurrent, Overvoltage, Under voltage, Earth Fault, Input Phase Supervision, Motor Phase Supervision, Over temperature, Motor Overload, Motor Stall, Motor Under load
Key Pad Lockout
Yes
Dynamic Braking
Internal Brake Chopper Circuit
Output Voltage
480VAC
Output Frequency Range
0 to 320 Hz
Input Frequency
50/60 Hz
Enclosure
NEMA 1
Adjustable Acceleration Time
0 to 3000 sec.
Max. HP
15
Torque @ 1 Hz
100%
Displays
LCD Keypad
Accepts Input Control Signal
0-10VDC, 4-20mA
Adjustable Deceleration Time
0 to 3000 sec.
Starting Torque
200%
Item
Variable Frequency Drive
Output Phase AC
3
Control Method
Frequency Control (V/f) Open Loop Sensor less Vector Control
Control Type
Keypad/Terminal/Network
Standards
UL, CSA, CE
For Use With
3-Phase Inverter Duty Motor
Start/Stop Control
Programmable
Display Type
LCD Keypad
Input Voltage
480VAC

Description

Variable Frequency Drive, Max. HP 15, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 21, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, Starting Torque 200 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0 to 3000 sec., Adjustable Deceleration Time 0 to 3000 sec., Dynamic Braking Internal Brake Chopper Circuit, Height 23.68 In., Width 5.4 In., Depth 15.34 In., Keypad/Terminal/Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.