Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington Laptop Backpack, Up To 17in. Laptop K62238A

Laptop Backpack, Up To 17in. Laptop (Discontinued)

  • Mfr # K62238A
  • Zoro # G2744901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62238A
Zoro #
G2744901
UPC #
-
Country of Origin
Unknown

Dimensions

Length
19 3/4 in
Width
15 3/4 in
Depth
7 1/8 in
Length (Straight Wireway)
19 3/4 in

Details

Item
Laptop Backpack
Fits
Laptop Up to 17 in
Color
Black
Material
1680 Denier Ballistic Nylon

Description

Laptop Backpack, Fits Laptop Up to 17 in, Color Black, Material 1680 Denier Ballistic Nylon, Length 19 3/4 in, Width 15 3/4 in, Depth 7 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.