Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 46 Grit
Mfr # 22350
Zoro # G2746344
product price:Â $4.19
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22350
Zoro #
G2746344
UPC #
699053223506
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grit
46
Series
A46N
Maximum Operating Speed
12,200 RPM
Application
Aluminum, Nonferrous Materials
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum, Brass, Copper
Primary Material Application
Aluminum, Brass, Copper
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Application Aluminum, Brass, Copper, Compatible Tool Type Angle Grinder, Series A46N, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.