2-Port Cable, OnePassOC2, 480V, 15FT
Mfr # OC2 480 12/4G 15 M5
Zoro # G2746816
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Type
Reloc, OnePass OC2
Voltage
480V AC
For Use With
Open Ceiling Lighting Systems
Length (In.)
180 in
Standards
cULus listed, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OC2 480 12/4G 15 M5
Zoro #
G2746816
UPC #
784231095706
Country of Origin
United States
Dimensions
Length (In.)
180 in
Overall Height
2 1/4 in
Overall Length
15 ft
Overall Width
7/16 in
Details
Item
2-Port Cable
Type
Reloc, OnePass OC2
Voltage
480V AC
For Use With
Open Ceiling Lighting Systems
Standards
cULus listed, UL Listed
Description/Special Features
Splitter and cable extender in one easy-to-use component, Four No. 12 AWG conductors plus one No. 12 ground
Number of Conductors
6
Description
For Use With Open Ceiling Lighting Systems, 15 ft Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 480V AC, Number of Conductors 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.