MountingHook, Gray, 41/6inH, 21/6inL
- Mfr # HOOKLOOP
- Zoro # G0567627
product price:Â
$
16.39
/ea
Key Features
For Use With
High Bay Luminaires
Length
2 1/6 in
Warranty
1 yr
Overall Width
2 1/6 in
Overall Length
2 1/6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOOKLOOP
- Zoro #
- G0567627
- UPC #
- 785988452552
- Country of Origin
- China
Dimensions
- Length
- 2 1/6 in
- Overall Width
- 2 1/6 in
- Overall Length
- 2 1/6 in
- Overall Height
- 4 1/6 in
- Wire Rope Length
- 2 1/6 in
Details
- Item
- Mounting Hook
- For Use With
- High Bay Luminaires
- Warranty
- 1 yr
- Finish
- Unfinished
- Includes
- Cast Aluminum Hook, 3/4" NPS male, Converts to loop with included strap, safety screw
- Color
- Gray
- Product Type
- Mounting Hook
- Mounting Style
- Suspended
- Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Gray
- Compatible Product Type
- High Bay Luminaires
Description
Mounting Hook, Mounting Style Suspended, For Use With High Bay Luminaires, Overall Width 2 1/6 in, Overall Length 2 1/6 in, Overall Height 4 1/6 in, Includes Cast Aluminum Hook, 3/4 In. NPS male, Converts to loop with included strap, safety screw, Material Aluminum, Finish Unfinished, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.