This item is Discontinued.

Siemens Contactor, DP, 90A, 3P, 240VAC, Open 42GE35AG106

Contactor, DP, 90A, 3P, 240VAC, Open (Discontinued)

  • Mfr # 42GE35AG106
  • Zoro # G2746895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42GE35AG106
Zoro #
G2746895
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.75 in
Width
5.38 in
Depth
3.63 in

Details

Full Load Amps-Inductive
90
Item
Definite Purpose Magnetic Contactor
Action
Nonreversing
Full Load Amps-Resistive
120
Number of Poles
3
Coil Volts
208/240V AC
Reversing
No
HP @ 3 Phase - 230V
30
HP @ 3 Phase - 240V
30
HP @ 3 Phase - 575V
60
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
60
Standards
UL/CSA
Enclosure Type
Open
Hz
60

Description

Definite Purpose Magnetic Contactor, Number of Poles 3

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.