Std Duty Fan, 31,442 cfm, 208-230/460V

  • Mfr # 7AD51

  • Zoro # G2747744


product price:  $2,073.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Venturi Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD51
Zoro #
G2747744
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Venturi Depth
7 in
Dimension C
7 in
Height
54 in
Shaft Dia.
1 1/4 in
Dimension E
16 1/2 in
Flange Width
54 in
Dimension B
23 1/2 in
Width (In.)
54 in
Bearing Size
1 1/4 in
Dimension D
2 in
Max. Depth
23 1/2 in
Flange Depth
2 in
Dimension F
48 1/2 in
Dimension A
54 in
Venturi Clearance Dia.
48 1/2 in
For Cut-Out Width
50 1/2 in
Overall Height
54 in
Venturi Diameter
48 1/2 in
For Cut-Out Height
50 1/2 in
Overall Width
54 in
Overall Depth
23 1/2 in
Blade Diameter
48 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
50 1/2 in
Shaft Diameter
1 1/4 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Drive Package Included
Yes
Motor Insulation
Class F
Propeller Material
Galvanized Steel
Galvanized Wall Shutter No.
1C211
CFM @ 0.125-In. SP
29,484 cfm
Item
Exhaust Fan with Drive Package
CFM @ 0.375-In. SP
24,703 cfm
Includes
Drive Package
Hz
60 Hz
Motor RPM
1,750 RPM
Motor Enclosure
Open Dripproof
Fiberglass Wall Shutter No.
5C220
Sones @ 0.000-In. SP @ 5 Ft.
29
Number of Blades
6
Mounting Position
Horizontal or Vertical
Intake Guard No.
1WBU7
CFM @ 0.250-In. SP
27,395 cfm
Motor Type
3-Phase
Phase
3
Aluminum Wall Shutter No.
3C312
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Pillow Block
Standards
AMCA, UL/cUL
CFM @ 0.500-In. SP
20,285 cfm
Wall Collar Stock No.
1WBV5
Fan Voltage
208-230/460V AC
Weatherhood No.
1WBW4
Stock No.
1WDC4
Max. BHP
3.6 hp
CFM @ 0.000-In. SP
31,442 cfm
Sones @ 0.250-In. SP @ 5 Ft.
29
Motorized Wall Galv. Shutter Stock No.
3C731
Full Load Amps
8.4-8.0/4.0
Max. Inlet Temp.
104 Degrees F
Frame Material
Steel
Fan RPM
618
Vent Design
Ductless
Exhaust Airflow @ 0.375 in SP
24,703 cfm
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
29,484 cfm
Full Load Current
8.4 A
Fan Style
Panel
Motor Speed
1,770 RPM
Maximum Noise Level
29 sones
Mounting Orientation
Horizontal, Vertical
Drive Type
Belt Drive
Speed Controllable
No
Number of Fans
1
Noise Level @ 0.000 in SP @ 5 ft
29 sones
Noise Level @ 0.125 in SP @ 5 ft
28 sones
Exhaust Airflow @ 0.500 in SP
20,285 cfm
Includes Dehumidistat
No
Guard Type
None
Maximum Airflow
31,442 cfm
Frame Finish
Zinc Plated
Blade Material
Steel
Ventilation Type
Exhaust
Number of Speeds
1
Includes Grill
No
Motor Horsepower
3 hp
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
31,442 cfm
Includes Motor
Yes
Nameplate Voltage
208-230/460V AC
Number of Shutters
0
Blade Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
27,395 cfm
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 31,442 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 31,442 cfm, Maximum Noise Level 29 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.