Grade A307, 1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/4 in L, 100 PK

  • Mfr # U01209.025.0125

  • Zoro # G2748094

CAD Available

product price:  $6.19
/pk 100, $0.06/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01209.025.0125
Zoro #
G2748094
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Head Width
7/16 in
Thread Length
1-1/4"
Head Height
11/64 in
Min. Thread Length
1 1/4 in
Drive Size
7/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Tap Bolt
Rockwell Hardness
HRB69
Comparable To
Property Class 4.6
Tensile Strength
60,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Fastener Industry Standards
ASTM A307

Description

The ZORO SELECT - U01209.025.0125 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from steel with zinc plated finish, this bolt meets the ASME B18.2.1 dimensional standards and ASTM A307 industry standards for use in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The 1-1/4 inch length is a measure of its potential depth of insertion.
  • Finish: The Zinc Plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality options.
  • Material Grade/Class: Grade A307 indicating strength, hardness and resistance properties suitable for industrial applications.
  • Tensile Strength: This bolt has a tensile strength rating of 60,000 psi which represents the maximum pulling stress it can theoretically endure before failure.
  • Thread Direction & Size: The right-hand thread direction tightens clockwise and the 1/4"-20 thread size is designed to match with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.