Pilot Light, No Lens, Incandescent

  • Mfr # 9001KP1

  • Zoro # G2749293


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KP1
Zoro #
G2749293
UPC #
785901732501
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
1.62 in
Panel Cutout Diameter
30 mm
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo
Overall Height
2.43 in

Details

Item
Pilot Light
Voltage
120V AC
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Lens Type
No Lens Included
Lamp Module Type
Transformer
Lens Material
No Lens Included
Bezel
Metal
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
IP Rating
IP66
Lamp Voltage
6V AC/DC
Body Material
Zinc Die Cast
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Replacement Lamps
4VCW2
Hz
50/60 Hz
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Series
9001K
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
120 V AC
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Chrome Plated
Includes Lens
No Lens Included
Voltage Rating - Maximum
120 V AC
Resistance Properties
Corrosion Resistant, Dust Resistant, Oil and Grease Resistant, Waterproof
Lens Color
No Lens Included

Description

Pilot Light, Voltage 120V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.