Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1324-RA_10X7

  • Mfr # U3-1324-RA_10X7

  • Zoro # G2749656


product price:  $11.39
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1324-RA_10X7
Zoro #
G2749656
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Until Lockout Procedures Are Complete
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
OSHA Compliant
Yes
Subject Matter
Lockout Tagout
Header Background Color
Black, Red, White
Mounting Style
With Mounting Holes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
Language
English
Header Legend Color
White
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Mirror Print
No
Includes Mounting Hardware
No
Sign Header
Danger
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend
Do Not Enter Until Lockout Procedures Are Complete
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
White
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Until Lockout Procedures Are Complete, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products