Connector, Wire/Cable

  • Mfr # 6331G1

  • Zoro # G2750081


product price:  $5.89
/ea

Key Features

Color
Red
Connection Type
Two Pole
Gauge
6 ga
Amps
50 A
Contacts
Silver-plated Electrolytic Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6331G1
Zoro #
G2750081
UPC #
783250549672
Country of Origin
United States

Dimensions

Wire Size (AWG)
6
Max. Wire Dia.
0.221 in
Cable Well Depth (In.)
0.44 in
Maximum Wire Diameter
0.221 in
Cable Well Depth
0.44 in

Details

Item
Power Connector
Color
Red
Connection Type
Two Pole
Gauge
6 ga
Amps
50 A
Contacts
Silver-plated Electrolytic Copper
Function
Rotate One Connector 180 Degrees to Connect to the Other
Material of Construction
Polycarbonate
Cross-Ref. to Brad Harrison
49050
Cross-Reference to SMH
SY6331G1
Features
Continuous 600V AC/DC Operation
Type
Two Pole
Standards
UL
Application
Rotate One Connector 180 Degrees to Connect to the Other
Contact Material
Silver Plated Electrolytic Copper
Guage
6 ga
Maximum Operating Temperature
221 Degrees F
Minimum Current
50 A
Maximum Current
50 A
Mating Cycles
10,000
Mounting Style
Inline
Product Type
Power Connector
Material
Polycarbonate
Plating
Silver Plated
Connector Type
Two Pole
Cross-Reference to Brad Harrison
49050
Minimum Operating Temperature
-4 Degrees F

Description

Power Connector, Connector Type Two Pole, Maximum Current 50 A, Minimum Current 50 A, Color Red, Guage 6 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Mating Cycles 10,000, Maximum Wire Diameter 0.221 in, Cable Well Depth 0.44 in, Cross-Reference to Brad Harrison 49050, Cross-Reference to SMH SY6331G1, Mounting Style Inline, Plating Silver Plated, Material Polycarbonate, Features Continuous 600V AC/DC Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.