Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A06630

  • Zoro # G2750209


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
G
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VDS403A06630
Zoro #
G2750209
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
105 mm
Drill Bit Size
G
Shank Dia.
8 mm
Flute Length
67 mm
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
8xD
Shank Length
36 mm
Drilling Depth
57.00mm
Maximum Drilling Depth
57 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
1.1100mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Number of Pieces
1
List Number
403
Flute Type
Spiral
Decimal Equivalent
0.2610
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Material Grade - Machining
WU25PD
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
VDS403
Number of Coolant Holes
2
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Measurement System
Letter
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size G, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2610, Letter, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.