Blast Media, Coal Slag, 20/40 Grit
Mfr # BKB2040-80
Zoro # G2750501
product price:Â $45.99
/eaKey Features
Media Grit
36
Media Container Size
80 lb
Nominal Dia. Micron Range
425 to 850
Nominal Dia. Range
0.0167 in to 0.0334 in
Abrasive Media Type
Coal Slag
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BKB2040-80
Zoro #
G2750501
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
80 lb
Nominal Dia. Micron Range
425 to 850
Nominal Dia. Range
0.0167 in to 0.0334 in
Container Size
80 lb
Compatible Mesh Size - Minimum
20
Compatible Mesh Size - Maximum
30
Particle Diameter - Maximum
850 micron
Particle Diameter - Minimum
425 micron
Details
Item
Blast Media
Media Grit
36
Abrasive Media Type
Coal Slag
Media Container
Bag
US Sieve
30
Media Type
Coal Slag
Compatible Blast Pressure - Maximum
100 psi
Number of Cycles - Minimum
1
Grit
36
Number of Cycles - Maximum
2
Compatible Blast Pressure - Minimum
80 psi
Container Type
Bag
Description
Blast Media, Abrasive Media Type Coal Slag, Grit 36, Container Size 80 lb, Compatible Mesh Size - Minimum 20, Compatible Mesh Size - Maximum 30, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 1, Number of Cycles - Maximum 2, Container Type Bag, Particle Diameter - Minimum 425 micron, Particle Diameter - Maximum 850 micron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.