This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 66252939673

Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 (Discontinued)

  • Mfr # 66252939673
  • Zoro # G2750754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252939673
Zoro #
G2750754
UPC #
662529396738
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1/4"
Arbor Hole Size
1-1/4"
Connector Size
1 1/4 in
Overall Diameter
7 in
Overall Thickness
1/4 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
100
Grade
Fine
Bond Type
Vitrified
Color
Purple
Series
32A
Specification
32A100-KVBE
Max. RPM
3600
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Primary Material Applicationn
Cast Iron, Stainless Steel
Wheel Type
Toolroom
Gritt
100
Connector Type
Unthreaded Hole
Maximum Operating Speed
3,600 RPM

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 100, Overall Diameter 7 in, Overall Thickness 1/4 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 32A100-KVBE, Wheel Type Toolroom, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Fine, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.