One-Hole Compression Lug, 1 to 2 in Stud, Standard Barrel, Copper, None

  • Mfr # LCAXN4/0-12-X

  • Zoro # G2750897


product price:  $21.45
/ea

Key Features

For Conductor Material
Copper
For Stud Size
1 to 2 in
Material
Copper
Barrel Size
Standard
Tongue Width
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAXN4/0-12-X
Zoro #
G2750897
UPC #
61305625776
Country of Origin
India

Dimensions

For Stud Size
1 to 2 in
Barrel Size
Standard
Tongue Width
0.81 in
Overall Length
3.07 in
Tongue Width (In.)
0.81
Tongue Thickness (In.)
0.2
Overall Length (mm)
77.9
Stud Hole Size (In.)
1 to 2
Barrel Length (mm)
36.5
Barrel Length (In.)
1.44
Overall Length (In.)
3.07
Tongue Thickness (mm)
5
Stud Hole Size (mm)
12.7
Tongue Width (mm)
20.5
Wire Strip Length (mm)
38.1
Wire Strip Length (In.)
1.5

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Color Code
None
Features
Angled Connector
Product Type
Copper Compression Connectors - Lugs
Product Material
Copper
Product Name
Terminal Connector
Connector Details
1 x Barrel Plug
Connector Plating
Tin
Product Class
Wire Termination

Description

Copper Compression Lug, 1 Hole, Flex, 4/0 AWG, Narrow Tongue, 1/2" (12.7mm) Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.