2.00mm Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A02000
Zoro # G2750942
product price:Â $72.99
/eaKey Features
Overall Length
58 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
2 mm
Number of Flutes
2
Shank Dia.
4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VDS202A02000
Zoro #
G2750942
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
58 mm
Drill Bit Size
2 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
5xD
Flute Length
18 mm
Drill Bit Dimension Type
Metric
Shank Length
28 mm
Drilling Depth
14.00mm
Maximum Drilling Depth
14 mm
Drill Point Length
0.3130mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Description
Jobber Length Drill Bit, Drill Bit Size 2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.0787, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.