Tempco
Screw Plug Immersion Heater, 12,000W, 480V
Mfr # TSP02093
Zoro # G2751847
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 12,000 W
- Watt Density 44 sq in
- Phase 3
- Overall Length 39 5/16 in
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 4000W, 240V HDL00047
- TEMPCO Tempco Immersion Large Circulation Heater, , 6000W 240/3 CHF02339
- TEMPCO Screw Plug Immersion Heater, 92 sq. in. TSP02080
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L TSP02213
- TEMPCO Screw Plug Immersion Heater, 120V, 500W TSP02011
- TEMPCO Cartridge Immersion Heater, 13-1/2 In. L HDL00058
- TEMPCO Tempco Immersion Heater Replacement, , 500W 120/1 TSP02750
- TEMPCO Tempco Immersion Heater Replacement, , 2000W 120/1 TSP01409
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 43-1/2"D 7500W 480V TSP02010
- HELIOS 9In 3000W 230/400V-AC Immersion Heater 34519012
- TEMPCO Circulation Heater, 58 In. L CHF02344
- Tempco Immersion Heaters