This item is Discontinued.

Zoro Select Hex Head Cap Screw, Plain 25 PK 402202-PG

Hex Head Cap Screw, Plain 25 PK (Discontinued)

  • Mfr # 402202-PG
  • Zoro # G2752915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402202-PG
Zoro #
G2752915
UPC #
082893312385
Country of Origin
Multiple

Dimensions

Thread Size
5/8-11
Head Width
15/16 in
Head Height
25/64 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Material
2 Carbon Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Tensile Strength
74,000 psi
Head Type
Standard
Material Grade
Grade 2
Basic Material
Steel
Rockwell Hardness
B80 to B100
Fastener Finish
Black Oxide
Fastener Thread Style
Fully Threaded
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Dia./Thread Size 5/8 In.-11, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Standard, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.