Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Ratchet Adjustable Headgear

  • Mfr # 2AAV4

  • Zoro # G2753012


product price: $15.99
/ea

Key Features

Color
Black
Material
ABS Plastic
For Use With
PCTG Visors
Dielectric Protection
No
Standards
ANSI Z87.1-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AAV4
Zoro #
G2753012
UPC #
190735057872
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 in
Visor Width
20 in
Height
4 1/2 in

Details

Item
Headgear
Color
Black
Material
ABS Plastic
For Use With
PCTG Visors
Dielectric Protection
No
Standards
ANSI Z87.1-2010
Features
Ratchet Suspension, Locking Arm System, 4 Position Adjustable Visor Stop, Polyurethane Headband
Headgear Material
Thermoplastic
Includes
3-3/8" Browguard
Headgear Color
Black
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Style
Single Crown
Metal Detectable
No
Suspension Adjustment Type
Swing Ratchet
Application
Agriculture, Cutting, Grinding, Mining
X-Ray Detectable
Yes
Compatible with Manufacturer Model Number
B6BK, FC48N, FC48T
Compatible with Brand
Condor
Attachment Type
Slotted
Compatible Manufacturer Model Number
B6BK, FC48N, FC48T
Compatible with Manufacturer Model No.
B6BK, FC48N, FC48T
Compatible Pump Manufacturer Part Number
B6BK, FC48N, FC48T
For Use with Mfr Model Number
B6BK, FC48N, FC48T
Compatible Manufacturer Part Number
B6BK, FC48N, FC48T
Compatible with Mfr. Model No.
B6BK, FC48N, FC48T
Compatible Mfr. Model Number
B6BK, FC48N, FC48T

Description

Face Shield Crown, Application Agriculture, Cutting, Grinding, Mining, Color Black, Compatible with Brand Condor, Compatible Grainger Part Number 2AUB6, 2AUB8, 2AVJ7, Compatible Manufacturer Model Number B6BK, FC48N, FC48T, Dielectric Protection No, Features 4-Position Adjustable Visor Stop, Polyurethane/Polyester Sweatband, For Use With Face Shield, Headgear Style Single Crown, Height 4 1/2 in, Includes Headgear, Material ABS Plastic, Metal Detectable No, Standards ANSI Z87.1-2010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.