Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GA1870500G2ZN
Zoro #
G2753265
UPC #
848790013523
Country of Origin
United States
Dimensions
Overall Length
1/2 in
Small End Dia. Tolerance
+/-0.003 in
Length Tolerance
+/-0.010 in
Small End Dia.
0.1875 in
Large End Dia. Tolerance
+/-0.0025 in
Large End Dia.
0.198 in
Details
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Low Carbon Steel
Material Grade
1215
Fastener Finish
Zinc
Single Shear Strength (Lbs.)
54,000
Single Shear Strength (PSI)
64,000
Type
Type A
Item
Grooved Pin
Finish
Zinc
Material
Low Carbon Steel
Rockwell Hardness
B85
Description
Grooved Pin, System of Measurement Inch, Material Low Carbon Steel, Finish Zinc, Rockwell Hardness B85, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.