Zoro Homepage
This item is Discontinued.
Camel Str Clamp-In V, 0.305-32, 3-3/4 In, Pk 250 32-203-250NC

Str Clamp-In V, 0.305-32, 3-3/4 In, Pk 250 (Discontinued)

  • Mfr # 32-203-250NC
  • Zoro # G2753782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-203-250NC
Zoro #
G2753782
UPC #
-
Country of Origin
Brazil

Dimensions

Rim Hole Size
0.625 in
Thread Size
0.305-32
Valve Size
3 3/4 in
Length
3 3/4 in

Details

Item
Straight Clamp-In Valve
Standards
TR572
For Use With
Passenger Cars and Light Truck Tires
Material
Brass/Rubber

Description

Straight Clamp-In Valve, Valve Size 3 3/4 in, Thread Size 0.305-32, Material Brass/Rubber, Standards TR572, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.