Non-Illuminated Push Button, 22mm, Metal

  • Mfr # XB4BA21

  • Zoro # G2754184


product price:  $30.65
/ea

Key Features

Color
Black
Action
Momentary
Type of Operator
Flush Button
Shape
Round
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB4BA21
Zoro #
G2754184
UPC #
785901371113
Country of Origin
France

Dimensions

Size
22 mm
Height
47 mm
Width
30 mm
Length
52 mm
Depth
2.05 in (52 mm)
Mounting Diameter
0.87 in (22 mm)
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.05 in
Overall Height
1.85 in

Details

Item
Flush Push Button Operator
Color
Black
Action
Momentary
Type of Operator
Flush Button
Shape
Round
Head Material
Metal
Terminal Connection
Screw Clamp
Contact Form
1NO
Bezel
Chrome Plated Metal
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66, IP67, IP69, IP69K
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Rating
10A @ 600V AC
Material
metal
Number of Operators
1
Product Type
Push Button Operators
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Positive Opening
Without
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Contacts Material
Silver alloy (Ag/Ni)
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Operator Profile
Black flush, unmarked
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Terminals Description ISO n°1
(13-14)NO
Rated Insulation Voltage
600 V 3)IEC 60947-1
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Head Type
Standard
Device Presentation
Complete product
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
IK Degree Of Protection
IK06 IEC 50102
Contact Operation
Slow-break
Operating Force
3.8 N NO changing electrical state
Mechanical Durability
10000000 cycles
Contact Type and Composition
1 NO
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Overvoltage Category
Class I IEC 60536
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Contacts Usage
Standard contacts
Bezel Material
Chrome
IP Degree Of Protection
IP66 IEC 60529; IP67; IP69; IP69K
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Product Or Component Type
Push-button
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Product Certifications
GL; BV; LROS (Lloyds register of shipping); UL Listed; CSA; DNV
Protective Treatment
TH
Operating Travel
0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
Fixing Collar Material
Zamak
Terminals Description ISO n°1
(13-14)NO
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Illumination
Non-Illuminated
Features
For High Power Applications, For Low Load Electrical Contact Applications
Operator Material
Metal
Head Color
Black
Mechanical Operating Durability
1.00 x 10^7
Push Button Style
Flush
Operating Temperature - Maximum
158 Degrees F
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC/DC
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.