Bronze 3 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXA8

  • Zoro # G2754306


product price:  $1,391.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXA8
Zoro #
G2754306
UPC #
190735242452
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
9 in
Manufacturers Warranty Length
1 yr
Width
8 3/4 in
Max. Dia. Solids
5/16 in
Length
17 1/4 in
Overall Length
17.2 in
Overall Height
8.9 in
Overall Width
8.8 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.31 in
Compatible Discharge Pipe Size
1 1/4 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
131 ft
Max. Pressure - Pumps
56 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 20 Ft. of Head
103
GPM of Water @ 100 Ft. of Head
43
Impeller Type
Closed
Hz
60
GPM of Water @ 30 Ft. of Head
98
GPM of Water @ 25 Ft. of Head
100
Max. Case Pressure
200 psi
GPM of Water @ 50 Ft. of Head
87
Housing Material
Bronze
Duty
Continuous
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
TEFC
GPM of Water @ 110 Ft. of Head
32
Outlet
1-1/4"
GPM of Water @ 130 Ft. of Head
2
Inlet
1-1/2"
GPM of Water @ 70 Ft. of Head
72
Max. Liquid Temp.
200 Degrees F
Best Efficiency GPM @ Head
95 @ 57 ft
Seal Material
Viton
GPM of Water @ 60 Ft. of Head
79
GPM of Water @ 15 Ft. of Head
105
Item
Centrifugal Pump
Agency Compliance
UL Approval in Motor
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Motor RPM
3,450 RPM
GPM of Water @ 40 Ft. of Head
92
Amps
8.3-7.6/3.8
GPM of Water @ 120 Ft. of Head
17
Wetted Materials
Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
GPM of Water @ 90 Ft. of Head
55
GPM of Water @ 10 Ft. of Head
107
Port Rotation
4 Position Increments
Voltage
208-230/460VAC
Inlet Pressure
200 psi
Bearing Type
Ball
Frame
56J
GPM of Water @ 80 Ft. of Head
63
Max. Specific Gravity
1.0
HP
3
Phase
Three
Impeller Material
Stainless Steel
Includes
Manual
Max. Pressure
56 psi
Features
Continuous High Pressure Circulation
Standards
UL Listed (Motor Only)
Intake Type
NPT
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
For Use With Potable Systems
No
Best Efficiency Flow
95 gpm
Flow Rate @ 80 ft of Head (Maximum)
63 gpm
Best Efficiency Head
57 ft
Discharge Rotation
90 Degrees Increments
Flow Rate @ 50 ft of Head (Maximum)
87 gpm
Horsepower
3 hp
Flow Rate @ 90 ft of Head (Maximum)
55 gpm
Specific Gravity (Maximum)
1
Motor Frame Designation
56J
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Nameplate Voltage
230/460V AC
Flow Rate @ 60 ft of Head (Maximum)
79 gpm
Maximum Media Temperature
200 Degrees F
Pump Housing Material
Bronze
Flow Rate @ 100 ft of Head (Maximum)
43 gpm
Flow Rate @ 15 ft of Head (Maximum)
105 gpm
Discharge Type
NPT
Shut Off Pressure (Maximum)
56 psi
Flow Rate @ 40 ft of Head (Maximum)
92 gpm
Duty Cycle
Continuous
Compatible with Media Type
Non-Flammable Liquids
Maximum RPM
3,450 RPM
Feet of Head (Minimum)
10 ft
Flow Rate @ 120 ft of Head (Maximum)
17 gpm
Maximum Feet of Head
130 ft
Flow Rate @ 20 ft of Head (Maximum)
103 gpm
Flow Rate @ 10 ft of Head (Maximum)
107 gpm
Frequency
60 Hz
Flow Rate @ 70 ft of Head (Maximum)
72 gpm
Impeller Design
Closed
Wetted Material
316 Stainless Steel, Brass, Bronze, Carbon, Ceramic, Viton
Minimum Media Temperature
40 Degrees F
Shaft Material
Stainless Steel
Seal Type
Mechanical
Volute Material
Bronze

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 92 gpm, Flow Rate @ 60 ft of Head (Maximum) 79 gpm, Flow Rate @ 80 ft of Head (Maximum) 63 gpm, Maximum Feet of Head 130 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 107 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.