All Purpose Cleaner, Trigger Spray Bottle, 32 oz, Unscented

  • Mfr # 14446

  • Zoro # G2754421


product price:  $20.19
/ea

Key Features

Container Size
32 oz
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14446
Zoro #
G2754421
UPC #
078254144467
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz.

Details

Item
All Purpose Cleaner
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
NSF Rated, RoHS Compliant
Color
Clear
Surfaces for Use On
Hard Nonporous Surfaces
Contains
H2O Surfactant
Flash Point
None
VOC Content
0%
Includes Chemical
None
Cleaner Chemical Product Grouping
All Purpose Cleaner
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
HydroForce
Rinse Required
Yes
Properties
Biodegradable, Nonflammable
Nonflammable
Yes
NSF Rating
A1
Biodegradable
Yes
pH Level
10
pH Value
Alkaline
Butyl Free
No
Net Weight
32 oz
Removes
dirt, dust, and grime

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards NSF Rated, RoHS Compliant, Biodegradable Yes, Color Clear, Butyl Free No, VOC Content 0 Percent, Flash Point None, NSF Rating A1, pH Level 10, pH Value Alkaline, Product Series HydroForce, Rinse Required Yes, Nonflammable Yes, Net Weight 32 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.