This item is Discontinued.

Nashua Duct Tape, 4 In x 60 yd., Olive Drab 357

Duct Tape, 4 In x 60 yd., Olive Drab (Discontinued)

  • Mfr # 357
  • Zoro # G2755401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357
Zoro #
G2755401
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
13.00 mil
Duct Tape Length
60 yd
Duct Tape Width
4 in

Details

Item
Tape
Tape Color Family
Green
Tensile Strength
47 lb./in.
Color
Olive Drab
Duct Tape Grade
Premium
Performance Temp.
40 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Standards
UL 723
Duct Tape Type
Duct Tape
Adhesion Strength
55 oz/in

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 4 in, Duct Tape Length 60 yd, Duct Tape Thickness 13.00 mil, Duct Tape Grade Premium, Tape Color Family Green, Olive Drab, Tape Shape Continuous Roll, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 55 oz/in, Tensile Strength 47 lb/in, Standards UL 723

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.