This item is Discontinued.

Switch Sticks Replacement Ferrule, 1-1/2 in. H, Brown 512-2000-0002

Replacement Ferrule, 1-1/2 in. H, Brown (Discontinued)

  • Mfr # 512-2000-0002
  • Zoro # G2755755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
512-2000-0002
Zoro #
G2755755
UPC #
041298200277
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 1/2 in
Overall Height
1 1/2 in

Details

Item
Replacement Ferrule
Color
Brown
Industry Type
Healthcare
Material
Rubber
Compatible Product Type
Walking Stick
Product Type
Ferrule

Description

Replacement Ferrule, Height 1-1/2 In., Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.