Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1635-RA_10X7

  • Mfr # U5-1635-RA_10X7

  • Zoro # G2755971


product price:  $8.69
/ea

Key Features

Header
Notice
Legend
You Must Be At Least 18 Years of Age to Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1635-RA_10X7
Zoro #
G2755971
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
You Must Be At Least 18 Years of Age to Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Material
Aluminum
Language
English
Mounting Style
With Mounting Holes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Sign Legend Color
Black
Double-Sided
No
Subject Matter
Facility
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
170 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend
You Must Be At Least 18 Years Of Age To Enter
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Blue
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Number of Printed Sides
1
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 18 Years Of Age To Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products