WESTWARD 1/4 in Drive Impact Socket, Standard Socket, Black Oxide, Steel, 10 mm

  • Mfr # 4LXY6

  • Zoro # G2755986


product price:  $1.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 31/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXY6
Zoro #
G2755986
UPC #
190735852620
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Size
10mm
Overall Length
1 31/32 in
Socket Depth
Standard
Socket Length
1 31/32 in
Socket Size
10 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Standards
DIN 3121
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Yes
Socket Type
Standard
Category Type
Impact Socket
Output Type
6 pt
Drive Type
Impact
Measurement Type
Metric
Locking
Yes
Socket Shape
6-Point
Tether Ready
No
Non-Sparking
No
Non-Magnetic
No
Compatible Fastener Type
Bolts
Insulated
No
Bolt Clearance
4.5 mm
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 10 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/4 in, Metric, Impact Rated Yes, Bolt Clearance 4.5 mm, Standards DIN 3121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.