Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Precision Products Aerator, Working 40" W, Spike 3/4" Dia. PA500

Aerator, Working 40" W, Spike 3/4" Dia. (Discontinued)

  • Mfr # PA500
  • Zoro # G2756113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA500
Zoro #
G2756113
UPC #
026432360031
Country of Origin
United States

Dimensions

Overall Depth
14-7/64"
Overall Width
48-1/2"
Overall Height
10"
Wheel Width
3 in
Wheel Dia.
7 in
Spike Dia.
3/4 in
Aeration Depth
2-1/2 in
Working Width
40 in

Details

Item
Lawn Aerator
Weight Capacity
100 lb.
Number of Spike Wheels
6
Spike Wheel Material
Galvanized Steel
Wheels
Solid Rubber
Handle
Single Lever
Total Number of Spikes
32
Hitch Type
Pin
Spike Wheel Type
Plugging Spoon
Frame
Steel

Description

Lawn Aerator, Spike Wheel Type Plugging Spoon, Working Width 40 in, Aeration Depth 2-1/2 in, Weight Capacity 100 lb., Hitch Type Pin, Total Number of Spikes 32, Overall Height 10 In., Overall Width 48-1/2 In., Wheel Width 3 in, Overall Depth 14-7/64 In., Number of Spike Wheels 6, Spike Wheel Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.