Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1595-RD_10X7

  • Mfr # U5-1595-RD_10X7

  • Zoro # G2756367


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
Use or Possession of Alcohol, Drugs or Firearms On Company Property is Grounds for Dismissal
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1595-RD_10X7
Zoro #
G2756367
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Use or Possession of Alcohol, Drugs or Firearms On Company Property is Grounds for Dismissal
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Material
Vinyl
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Legend Color
Black
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Header Text Color
White
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Material Properties
Flexible
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header
Notice
Abrasion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
Use Or Possession Of Alcohol, Drugs Or Firearms On Company Property Is Grounds For Dismissal
Adhesive Type
Acrylic
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Or Possession Of Alcohol, Drugs Or Firearms On Company Property Is Grounds For Dismissal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.