1/4 Turn Latch Electrical Enclosures, 36 in H, 8 in D, 24 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412362408C

  • Zoro # G2756686


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N412362408C
Zoro #
G2756686
UPC #
786725859177
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
8 in
Usable Opening Depth
7.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Mounting Holes
Gasket
Seamless Polyurethane Poured in Place
Enclosure Cover Features
1/4 Turn Semiflush Latch
IP Rating
IP66
Metal Gauge
14 ga
Series
N412-C
Standards
CSA Certified, cULus, IEC, UL Listed
Interior Panel
2NJ46 or 2NJ47
Compatible Panel Model Number
NP3624C, NP3624CG
Gasket Material
Seamless Polyurethane Poured in Place
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown

Description

Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Painted, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 36 in, Interior Panel 2NJ46, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N412-C, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.