This item is Discontinued.

Chicago Faucet Manual 4" Mount, 2 Hole Bathroom Faucet 420-T45ABCP

Manual 4" Mount, 2 Hole Bathroom Faucet (Discontinued)

  • Mfr # 420-T45ABCP
  • Zoro # G2756929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-T45ABCP
Zoro #
G2756929
UPC #
611943137946
Country of Origin
China

Dimensions

Spout Length
4 5/8 in
Manufacturers Warranty Length
1 yr
Height
5-5/8"

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Number of Holes
2
ADA Compliant
Yes
Flow Rate
1.50 gpm
Number of Handles
1
Body Material
Brass
Flow Outlet Type - Faucet
Laminar
Ligature Resistant
No
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Standards
ASME A112.1070/CSA B125.70, CSA B125.3, ASSE 1070, NSF 372, NSF 61 Section 9 by CSA, ADA ANSI/ICC A117.1
CEC Compliant
Non CEC Compliant
Faucet Finish
Chrome
Includes
Mounting Hardware
Item
Bathroom Faucet
Flow Outlet Type (Faucet)
Laminar
Power Source
None
Connection
1/2" NPSM
Residential / Commercial
Commercial
Temp. Control
Yes
Commercial / Residential
Commercial
Valve Type
Ceramic Disc
Mounting Type - Faucet
Deck
Replacement Cartridge
No
Drain Type
None

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.