Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1550-RA_10X7

  • Mfr # U5-1550-RA_10X7

  • Zoro # G2757085


product price:  $8.69
/ea

Key Features

Header
Notice
Legend
This Door for Emergency Use Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1550-RA_10X7
Zoro #
G2757085
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Door for Emergency Use Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Material
Aluminum
Legend Color
Black
Legend/Background Color
Black and Blue/White
Double-Sided
No
Background Color
White
Mounting Style
With Mounting Holes
Header Background Color
Blue
Sign Legend Color
Black
Subject Matter
Door Instruction
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Notice
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Blue
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
170 Degrees F
Graffiti Resistant
Yes
Sign Legend
This Door For Emergency Use Only
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Mirror Print
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door For Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products