Bridge Cotter Pin, 1/8 in Dia, 2-3/8 in L, Steel, 50 PK
Mfr # WWG-BP-2106-L
Zoro # G2757404
product price:Â $13.39
/pk 50, $0.27/eaKey Features
Pin Type
Bridge
System of Measurement
Inch
Shank Length
2-3/8 in
Material
Steel
Material Grade/Class
Grade MB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-BP-2106-L
Zoro #
G2757404
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
2-3/8 in
Fits Shaft Dia.
1/2 to 5/8 in
Length
2-3/8 in
Fits Minimum Shaft Diameter
1/2 in
Fits Maximum Shaft Diameter
5/8 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Material Grade/Class
Grade MB
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Globally Sourced
Standards
ANSI B18.8.1, ASME B18.8.1
Description
Cotter Pin,1/8 in dia,2.375 in L,PK50, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Bridge, Material Steel, Material Grade/Class Grade MB, Finish Zinc Plated, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 2 3/8 in, Fits Maximum Shaft Diameter 5/8 in, Fits Minimum Shaft Diameter 1/2 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.