Pool is for Private Use Residents and Guests Only, 5 in x 7 in, Reflective Sheeting, U5-1461-RD_7X5

  • Mfr # U5-1461-RD_7X5

  • Zoro # G2758430


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Legend
Pool is for Private Use Residents and Guests Only
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1461-RD_7X5
Zoro #
G2758430
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Pool is for Private Use Residents and Guests Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
White
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
black
Header Legend Color
White
Subject Matter
Trespassing and Property
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Language
English
Material
Vinyl
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header
Notice
Sign Header Style
Text
Sign Header Background Color
Blue
Corrosion Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend
Pool Is For Private Use Residents And Guests Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Is For Private Use Residents And Guests Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.