Pool Is Equipped with Handicap Lift See Pool Manager., 5 x 7, Reflective Sheeting, U5-1460-RD_7X5

  • Mfr # U5-1460-RD_7X5

  • Zoro # G2758476


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Legend
Pool is Equipped with Handicap Lift See Pool Manager for Instructions or Help
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1460-RD_7X5
Zoro #
G2758476
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Pool is Equipped with Handicap Lift See Pool Manager for Instructions or Help
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
White
Printed Language
English
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Sign Background Color
White
Legend Color
black
Header Background Color
Blue
Subject Matter
Pool Hazard
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header Text Color
White
Number of Printed Sides
1
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Adhesive Type
Acrylic
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Sign Legend
Pool Is Equipped With Handicap Lift See Pool Manager For Instructions Or Help
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Is Equipped With Handicap Lift See Pool Manager For Instructions Or Help, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.