This item is Discontinued.

Durakool Mercury Contactor, 3P, 30A Res, 120VAC 3030APS120AC

Mercury Contactor, 3P, 30A Res, 120VAC (Discontinued)

  • Mfr # 3030APS120AC
  • Zoro # G2759075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030APS120AC
Zoro #
G2759075
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
3.43 in
Height
3.75 in
Width
3.14 in

Details

Item
Mercury Displacement Contactor
Contact Form
3PST
Number of Poles
3
Contact Amp Rating (Resistive)
30A
Coil Volts
120V AC
Standards
UL/CSA
Mounting Position
Vertical
Coil VA Rating
106mA
Contact Material
Liquid Mercury

Description

Mercury Displacement Contactor, Contact Form 3PST, Contact Material Liquid Mercury, Number of Poles 3, Standards UL/CSA

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NH, NY, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.