This item is Discontinued.

Foundations Crib Sheets, Compact, 24x38 In.Pk6 ZS-C4-WH-06

Crib Sheets, Compact, 24x38 In.Pk6 (Discontinued)

  • Mfr # ZS-C4-WH-06
  • Zoro # G2759267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS-C4-WH-06
Zoro #
G2759267
UPC #
-
Country of Origin
China

Dimensions

Size
Compact
Width
24 in
Length
38 in
Pocket Size
Fits 3 to 4 in Mattresses

Details

Item
Crib Sheets
Type
Zippered Closured
Fabric
100% Cotton Knit
Color
White

Description

Crib Sheets, Compact Size, Width 24 in, Length 38 in, 100 Percent Cotton Knit, Pocket Size Fits 3 to 4 in Mattresses, Color White, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.