Gray Compartment Box, 12 In D, 18 In W, 3 In H
Mfr # 111-95-D569
Zoro # G2760606
product price:Â $36.79
/eaKey Features
Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
3 in x 3 7/16 in x 2 15/16 in
Color
Gray
Material
Steel
Load Capacity
40 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
111-95-D569
Zoro #
G2760606
UPC #
714334006347
Country of Origin
United States
Dimensions
Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
3 in x 3 7/16 in x 2 15/16 in
Drawer Height
3 in
Drawer Depth
12 in
Overall Width
18 3/8 in
Overall Height
3 1/8 in
Overall Depth
12 1/2 in
Drawer Width
18 in
Description
Compartment Drawer, Adjustable Dividers No, Compartment Depth 2 15/16 in, Compartment Height 3 1/16 in, Compartment Width 3 7/16 in, Compatible Manufacturer Model Number 302, 303, 303B, 305B, 309B, 310B, 321B, Divider Adjustment Increments Not Applicable, Number of Compartments 20, Number of Dividers 0, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Gray, Compartment HxWxD 3 in x 3 7/16 in x 2 15/16 in, Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.