This item is Discontinued.

Siemens Compact Contactor, DP, 30A, 1P, 277VAC, Open 45EG10ALA

Compact Contactor, DP, 30A, 1P, 277VAC, Open (Discontinued)

  • Mfr # 45EG10ALA
  • Zoro # G2761796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45EG10ALA
Zoro #
G2761796
UPC #
-
Country of Origin
China

Dimensions

Height
2.81 in
Width
3.38 in
Depth
2.69 in

Details

Item
Definite Purpose Magnetic Contactor
Full Load Amps-Inductive
30
Action
Nonreversing
Full Load Amps-Resistive
40
Number of Poles
1
Coil Volts
277V AC
Reversing
No
Enclosure NEMA Rating
No Enclosure
Enclosure Type
Open
Standards
UL/CSA
Hz
60
Includes
Shunt
Phase
1

Description

Definite Purpose Magnetic Contactor, Number of Poles 1, Phase 1

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.