Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1159-RD_10X7

  • Mfr # U5-1159-RD_10X7

  • Zoro # G2763376


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
Drivers Restricted to Truck Loading Dock Only No Exceptions
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1159-RD_10X7
Zoro #
G2763376
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Drivers Restricted to Truck Loading Dock Only No Exceptions
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Truck and Driver
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Material
Vinyl
Legend/Background Color
Black and Blue/White
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Legend Color
Black
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Style
Text
Metal Detectable
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Corrosion Resistant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend
Drivers Restricted To Truck Loading Dock Only No Exceptions
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Restricted To Truck Loading Dock Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.