This item is Discontinued.

Omron Miniature Sealed Snap Action Switch, Lever, Simulated Roller Actuator, SPDT D2HW-C231H

Miniature Sealed Snap Action Switch, Lever, Simulated Roller Actuator, SPDT (Discontinued)

  • Mfr # D2HW-C231H
  • Zoro # G2763765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2HW-C231H
Zoro #
G2763765
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
0.63 in
Height - Snap Action Switch
0.28 in
Width - Snap Action Switch
0.73 in
Depth - Snap Action Switch
0.33 in
Actuator Length
0.63"
Mounting Dimension - Snap Action Switch
0.51 in Centers
Length
0.73"
Depth
0.33"
Mounting Dimension
0.51" Centers
Height
0.28"

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Simulated Roller
DC Contact Rating - Snap Action Switch
2A @ 12V
Contact Form- Switches
SPDT
Electrical Connection - Snap Action Switch
Solder Lug
Differential Travel
0.020 in
Voltage Rating
12VDC
Operating Temp. Range
-40 Degrees to 185 Degrees F
Over Travel
0.441 in
Type of Actuator
Simulated Roller lever
Housing Material
Phenolic
Current Rating
2A
Series
D2HW
Watertight - Snap Action Switch
Yes
Terminal Type
Solder
Operating Force
2.33 oz
Release Force
0.18 oz
Contact Form
SPDT
DC Contact Rating
2 A @ 12 V
Overtravel
0.441 in
Electrical Connection
Solder Lug
Differential Travel - Maximum
0.02 in
Actuator Style
Roller Lever

Description

Sealed Snap Action Switch, Lever, Simulated Roller, DC Contact Rating - Snap Action Switch 2A @ 12V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.63 in, Height - Snap Action Switch 0.28 in, Width - Snap Action Switch 0.73 in, Depth - Snap Action Switch 0.33 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 0.51 in Centers, Series D2HW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.