This item is Discontinued.

Century Cndnsr Fan Motor, 1/10 HP, 825 rpm, 60/50Hz FE1008SV1

Cndnsr Fan Motor, 1/10 HP, 825 rpm, 60/50Hz (Discontinued)

  • Mfr # FE1008SV1
  • Zoro # G2764413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE1008SV1
Zoro #
G2764413
UPC #
786674020680
Country of Origin
Mexico

Dimensions

Stud Size
8-32 x 7/8, 8-32 x 7/8 in
Length Less Shaft
4 9/16 in
Shaft Length
5 9/16 in
Body Dia.
5 5/8 in
Overall Length
10 1/8 in
Lead Length
27 in
Shaft Dia.
1/2 in

Details

Motor Design
Permanent Split Capacitor
Phase
1
HP
1/10
RPM Range
0-1000
No. of Speeds
1
Voltage
208-230
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Ins. Class
B
Capacitor Required
2MDV4
Nameplate RPM
825
Motor Shaft Design
Flat
Features
Energy Efficient, Auto Protector, Reversible
Motor Application
HVAC/R
Duty
Continuous Air-Over
Motor Service Factor
1.00
Motor Mounting Position
All Angle
Motor Bearings
Ball
Motor Sub Application
Condenser Fan
Item
Condenser Fan Motor
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Standards
UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
Stud Quantity
4
Max. Ambient Temp.
60 Degrees C
Hz
60/50
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230, 208-230, 208-240
Full Load Amps
0.55-0.6
Mounting
Stud

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase 1, 1/10 HP, No. of Speeds 1, Voltage 208-230, Motor Shaft Rotation CW/CCW, 48Y Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 5 9/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 825, HVAC/R, Condenser Fan, 60/50, Full Load Amps 0.55-0.6, Ins. Class B, Motor Service Factor 1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.