Sorbent Pad, 26 gal, 15 in x 19 in, Universal, Gray, 100 PK

  • Mfr # 436M72

  • Zoro # G2765170


product price:  $79.29
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
436M72
Zoro #
G2765170
UPC #
662706905104
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Volume Absorbed Per Pkg.
26 gal.
Item - Spill Control
Absorbent Pad
Layers of Construction
3
Absorbency Weight
Heavy
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
UV Resistant
No
Static Dissipative
No
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
20 to 29 gal
Perforations
Yes
Includes
Coverstock
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Incluces Coverstock
Yes
Number of Layers
3
Coverstock Material
Meltblown
Volume Absorbed Per Pad
66 9/16 oz
Color/Pattern
Gray
Dimpled
Yes
Volume Absorbed (Pack, Each)
26 gal/pk, 33 oz/pad
Connector Type
No Connector
Leak Resistant Backing
No
Number of Pads
100
Sorbent Capacity
26 gal (100 Pads)
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
26 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 66 9/16 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3, Perforated Perforated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.