Replacement Glass Rod, L 3 In, PK20
Mfr # 276-GLR
Zoro # G2765287
product price:Â $28.79
/pk 20, $1.44/eaKey Features
For Use With
278B-1120, Mfr. No. 278B-1110
Height (In.)
1/8 in
Length (In.)
3 in
Depth (In.)
1/8 in
Product Type
Replacement Glass Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
276-GLR
Zoro #
G2765287
UPC #
782640750209
Country of Origin
China
Dimensions
Height (In.)
1/8 in
Length (In.)
3 in
Depth (In.)
1/8 in
Overall Height
1/4 in
Overall Length
3 in
Overall Width
1/8 in
Details
Item
Replacement Glass Rod
For Use With
278B-1120, Mfr. No. 278B-1110
Product Type
Replacement Glass Rod
Compatible Brand
Edwards Signaling
Compatible Manufacturer Part Number
278B 1110, 278B 1120
Description
Replacement Glass Rod, -, Finish -, - Mounting, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 1/8 in, Height (In.) 1/8 in, Length (In.) 3 in, Width (In.) -, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage -, Standards -, Includes -, For Use With 278B-1120, Mfr. No. 278B-1110, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.