Battery Charger, 18.0V, Li-Ion, Compact (Discontinued)
- Mfr # 48-59-1801
- Zoro # G2766321
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-59-1801
Zoro #
G2766321
UPC #
-
Country of Origin
China
Details
Voltage
18.0
Battery Capacity
1.5Ah
Cordless Tool Battery Type
Li-Ion
Number of Ports
1
Item
Battery Charger
Charger Input Voltage
120VAC
For Use With
Mfr. No. 48-11-1815, 18.0V Compact Batteries
Description
Battery Charger, Battery Capacity 1.5Ah, Number of Ports 1, Charger Input Voltage 120V AC, For Use With Mfr. No. 48-11-1815, 18.0V Compact Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.