Combination Wrench, 11-13/16" Length

  • Mfr # J1221M-T500

  • Zoro # G2767322


product price:  $39.69
/ea

Key Features

Overall Length
11 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
21 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1221M-T500
Zoro #
G2767322
UPC #
662679072964
Country of Origin
United States

Dimensions

Overall Length
11 3/4 in
Head Size
21 mm
Head Thickness
3/8 in, 1/2 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Insulated
No
Tether Capable
Tether Capable
Reversing
No
Wrench Shape
Straight
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Standards
ASME B107.100-2010
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Nonsparking
No
Box End Type
12-Point Box End
Handle Color
Silver
Corrosion Resistant
Yes
Measurement Type
Metric
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Non-Magnetic
No
Ratcheting
No
Head Type
Offset
Weight
0.5 lb
Tether Style
Tether Capable

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.